References
Mecaline:JCS-28-A-AL
Rubix:264A4623
Manufacturer :897685
EAN:3660338500664

Documents
Product details : MECALINE JCS-28-A-AL 897685
MECALINE JAW COUPLING HUB
BL Profile 35x40x3000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | aluminium |
| Size | 28 |
| Hub length | 52.5 mm |
| Outer diameter | 66 mm |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- Usually arrives within 14 working days
