References
Gühring:651 10.100
Rubix:285A7251
Manufacturer :9006510101000
EAN:4031093201124

Product details : GUHRING 00651 010.100 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 10.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10.1 mm |
Show UNSPSC/ECL@SS
£ 36.08 excl. VAT
/ Each
£ 43.30 incl. VAT
- Usually arrives within 14 working days
