References
Dormer:A147.6
Rubix:376A0893
EAN:7320760702369





Technical specifications
| Drilling diameter | 0.6 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 7 mm |
Documents
Product details : DORMER A147.6 7146705
Stub length PFX drill with straight shank, diameter 2. 4mm with an overall length of 43mm and flute length of 14mm according to DIN/ANSI standard with 130° point angle, cobalt based HSS-E with bright finish, quick spiral and parabolic web for 3xD drilling without pecking in steel, stainless steel and super-alloy.
Strengths
•Bright (uncoated)
High Speed Cobalt Steel Tool Material
Drill Point 130°
Cylindrical Shank / Straight Shank
Right Hand Rotation / Cutting
High Speed Cobalt Steel Tool Material
Drill Point 130°
Cylindrical Shank / Straight Shank
Right Hand Rotation / Cutting
Technical specifications
Attributes
| Drilling diameter | 0.6 mm |
|---|---|
| Total length | 24 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | bright |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;cast steel;stainless steel;cast iron;non-ferrous;high temperature alloy |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 0.6 mm |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- Usually arrives within 14 working days