References
Walter Titex:A1244-2.4
Rubix:029584
Manufacturer :5060348
EAN:4031132040684

Technical specifications
| Drilling diameter | 2.4 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 26 mm |
Product details : TITEX A1244-2.4 JOBBER DRILL 5060348
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.4 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- Usually arrives within 14 working days