GUHRING 00245 007.300 STANDARD HSS DRILLS 9002450073000


Twist drill DIN345N HSS

References
gühring:9002450073000
rubix:344A2663
ean:4031093073646
brand logo
brand logo
Technical specifications
Drilling diameter7.3 mm
Total length150 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 00245 007.300 STANDARD HSS DRILLS 9002450073000


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter7.3 mm
Total length150 mm
Length of cut69 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
  • Usually arrives within 14 working days