References
Gühring:1146 10.500
Rubix:285A7539
Manufacturer :9011460105000
EAN:4031093283076

Product details : GUHRING 01146 010.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 30.74 excl. VAT
/ Each
£ 36.89 incl. VAT
- Usually arrives within 14 working days
