CUTLINE DRILL - HSS MORSE TAPER SHANK MM 10.5 863889
Drill - HSS - Morse Taper Shank Drill
See technical informationReferences
GISS Cutline:863889
Rubix:863889
Manufacturer :863889

Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 10.5 863889
Morse Taper Shank Drill
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 24.70 excl. VAT
/ Each
£ 29.64 incl. VAT
- In stock: Next day delivery
