References
Dormer:A10011.9
Rubix:223124
EAN:7320760000755




Technical specifications
| Drilling diameter | 11.9 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : DORMER A10011.9 JOBBER DRILL 11.90 MM 5967300
Applications
Technical specifications
Attributes
| Drilling diameter | 11.9 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11.9 mm |
Show UNSPSC/ECL@SS
£ 100.70 excl. VAT
/ 5 pieces
£ 120.84 incl. VAT
- Usually arrives within 14 working days