References
Dormer:A10011/16
Rubix:88622403
EAN:7320760000762




Technical specifications
| Drilling diameter | 17.46 mm |
|---|---|
| Total length | 191 mm |
| Length of cut | 130 mm |
Product details : DORMER A10011/16 JOBBER DRILL 11/16 INCH 5967344
Applications
Technical specifications
Attributes
| Drilling diameter | 17.46 mm |
|---|---|
| Total length | 191 mm |
| Length of cut | 130 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 17.46 mm |
Show UNSPSC/ECL@SS
£ 44.64 excl. VAT
/ Each
£ 53.57 incl. VAT
- Usually arrives within 14 working days