References
Draper Expert:53028
Rubix:382A3804
Manufacturer :53028
EAN:5010559530281
Product details : DRAPER EXPERT 53028 HSS TWIST DRILL 1.6MM 181MM
A selection of metric - sized high speed straight shank twist drills specifically for drilling holes prior to tapping. one drill per card (sizes 4.2 - 10.2mm) and two drills per card (sizes 1.6 - 3.3mm).
Technical specifications
Attributes
| Drilling diameter | 1.6 mm |
|---|---|
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Delivery usually within ( 7 ) days

