References
Dormer:A1002.95
Rubix:023113
EAN:7320760001523




Technical specifications
| Drilling diameter | 2.95 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
Product details : DORMER A1002.95 JOBBER DRILL 2.95 MM 5966968
Applications
Technical specifications
Attributes
| Drilling diameter | 2.95 mm |
|---|---|
| Total length | 61 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.95 mm |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Usually arrives within 14 working days