References
Bahco:4511-7.20-10P
Rubix:401A8504
EAN:7314150373352


Technical specifications
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Documents
Product details : BAHCO 4511-7.20-10P HSS-E 7.20 PLAST.BOX 10P
Size range 0.5 mm to 20 mm
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long-lasting high performance when drilling in stainless-steel materials
Cobalt drills work well in alloyed/non-alloyed steel, stainless-steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long-lasting high performance when drilling in stainless-steel materials
Cobalt drills work well in alloyed/non-alloyed steel, stainless-steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Technical specifications
Attributes
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Machining material | alloyed;non-alloyed steel;stainless-steel;cast iron;cast steel |
| Cutting material | hss-e |
| Tip angle | 135 ° |
| Tail diameter | 7.2 mm |
Show UNSPSC/ECL@SS
£ 47.67 excl. VAT
/ Each
£ 57.20 incl. VAT
- Delivery usually within ( 14 ) days