References
Dormer:A100J
Rubix:1390393
EAN:7320760028650




Technical specifications
| Drilling diameter | 7.04 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : DORMER A100J JOBBER DRILL J 5967057
Applications
Technical specifications
Attributes
| Drilling diameter | 7.04 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.04 mm |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Usually arrives within 14 working days