References
Dormer:A100N
Rubix:1059666
EAN:7320760028698




Technical specifications
| Drilling diameter | 7.67 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : DORMER A100N JOBBER DRILL N 5967074
Applications
Technical specifications
Attributes
| Drilling diameter | 7.67 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.67 mm |
Show UNSPSC/ECL@SS
£ 10.26 excl. VAT
/ Each
£ 12.31 incl. VAT
- Usually arrives within 14 working days