Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-11.800D0-WJ30RE SOLID CARBIDE DRILL 7287693
TITEX DC150-03-11.800D0-WJ30RE SOLID CARBIDE DRILL 7287693
Solid carbide twist drills
References
walter titex:
DC150-03-11.800D0-WJ30RE
rubix:
2593026
manufacturer :
7287693
ean:
4031132400587
Technical specifications
Drilling diameter
11.8
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-11.800D0-WJ30RE SOLID CARBIDE DRILL 7287693
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4646in
Technical specifications
Attributes
Drilling diameter
11.8
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.77
excl. VAT
/
Each
£
98.12
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-04.366A0-WJ30RE SOLID CARBIDE DRILL 6618075
DORMER R4545.5 DRILL 5.50 MM 5980048
SANDVIK 861.1-0610-073A1-GM GC34 6151027
DORMER R4593.1 6718974
SANDVIK 860.1-0980-031A1-PMP1BM SC DRILLS CORODRILL 8151324
SANDVIK 460.1-0357-011A0-XMGC34 SC DRILLS CORODRILL 460 6241366
SANDVIK R840-0430-50-A0A1220 SC DRILLS CORODRILL 5747081
TITEX DC150-03-06.100A0-WJ30RE SOLID CARBIDE DRILL 6618099
DORMER R4577.4 DRILL 7.40 MM 5980358
DORMER R4584.5 DRILL 4.50 MM 5981149
DORMER R1005.8 JOBBER DRILL 5979997
DOR CARB TIN CDX DRILL 3.4
TITEX DC150-05-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287882
SANDVIK 460.1-0400-020A1-XM GC34 460 SOLID CARBIDE DRILL 6240923
SANDVIK R840-0680-50-A0A1220 SC DRILLS CORODRILL 5747192