References
Dormer:A100N38
Rubix:023172
EAN:7320760029015




Technical specifications
| Drilling diameter | 2.58 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : DORMER A100N38 JOBBER DRILL N38 5967032
Applications
Technical specifications
Attributes
| Drilling diameter | 2.58 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.58 mm |
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
- Usually arrives within 14 working days