References
Gühring:658 1.100
Rubix:285A7321
Manufacturer :9006580011000
EAN:4031093212137


Technical specifications
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
Product details : GUHRING 00658 001.100 TWIST DRILLS
HSCO S-spiral drill, short 1,100 DIN 338RN GT1
Technical specifications
Attributes
| Drilling diameter | 1.1 mm |
|---|---|
| Total length | 36 mm |
| Length of cut | 14 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1.1 mm |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- Usually arrives within 14 working days