References
Sandvik Coromant:860.1-0940-076A1-GM X1BM
Rubix:318A9622
Manufacturer :7781857
EAN:7323224678033


Technical specifications
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 76.9 mm |
Product details : SANDVIK 860.1-0940-076A1-GMX1BM SC DRILLS CORODRILL 7781857
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.4 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 76.9 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.122 |
| Angle of helix | 30 ° |
| Tail | cylindrical (din6535-ha) |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials (also competitive performance in hrsas and non-ferrous metals) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 419.00 excl. VAT
/ Each
£ 502.80 incl. VAT
- Usually arrives within 14 working days