DORMER A9207/32 STUB DRILL 7/32 INCH 5972425
Drill shank PFK extra-short HSS-E DIN ANSI A921
See technical informationReferences
Dormer:A9207/32
Rubix:2018912
EAN:7320760051207




Technical specifications
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 32 mm |
Product details : DORMER A9207/32 STUB DRILL 7/32 INCH 5972425
For High Performance Drilling Of Holes In Most Materials Up To X3D. Advanced flute and point geometry removes the need for 'pecking' and allows increased penetration rates. Manufactured To DIN 1897 Standards.
Other metric, fractional and gauge sizes available on request.
Other metric, fractional and gauge sizes available on request.
Technical specifications
Attributes
| Drilling diameter | 5.56 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 32 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Tip angle | 130 ° |
| Tail diameter | 5.56 mm |
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ Each
£ 13.56 incl. VAT
- Usually arrives within 14 working days