BOLLE SQUPSI SQUALE OVERRIDE OTG CLEAR PC LENS ADJUSTABLE TEMPLES-CORD
SQUALE overglasses
See technical informationReferences
Bollé Safety:SQUPSI
Rubix:80166142
EAN:3660740003203


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : BOLLE SQUPSI SQUALE OVERRIDE OTG CLEAR PC LENS ADJUSTABLE TEMPLES-CORD
Squale telescopes provide optimal protection for all corrective eye wearers.
Ocular material : Polycarbonate
Strengths
Superior protection. Stretchable branches. Lower protection.
Applications
Interior/Exterior.
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Package weight | 60 g |
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- In stock: Next day delivery