BOLLE KITFSCOB COBRA HYBRID VERSION KIT FOAM & STRAP
COBRA Goggles
See technical informationSee documentsReferences
Bollé Safety:KITFSCOB
Rubix:2574426
EAN:3660740006037


Technical specifications
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | plastic |
Documents
Product details : BOLLE KITFSCOB COBRA HYBRID VERSION KIT FOAM & STRAP
Enveloping comfort. The versatile, panoramic and indispensable bestseller! Enveloping and without any discomfort for vision, COBRA offers a panoramic vision at 180° of perfect optical quality. The possibility of inverting the arms with an adjustable braid and the foam edge option makes COBRA an ultra-versatile model. EN166, EN170, EN172 standards (smoked version).
Strengths
1 product = 2 uses. Superior protection. Panoramic field of view. Non-slip nose. Straight anti-glide comfortable arms. Arm version or braided version with interchangeable foam. Tilting face/swiveling arms
Applications
Outdoors
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Package weight | 17 g |
| Coating of the glasses | without |
| Eyepiece shade | smoked |
| Ocular material | plastic |
| Adjustable side pieces | no |
Show UNSPSC/ECL@SS
£ 6.71 excl. VAT
/ Each
£ 8.05 incl. VAT
- Usually arrives within 14 working days