BOLLE TRYONN40E TRYON COBALT RECYCLED PC LENS BLACK&BLUE TPR TEMPLES
TRYON safety glasses
See technical informationReferences
Bollé Safety:TRYONN40E
Rubix:382A9755
EAN:3660740021788


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | blue |
| Ocular material | polycarbonate |
Product details : BOLLE TRYONN40E TRYON COBALT RECYCLED PC LENS BLACK&BLUE TPR TEMPLES
The TRYON safety glasses from Bollé Safety are designed to provide optimal eye protection while ensuring exceptional comfort. Featuring an eco-designed look, they incorporate up to 55 % recycled materials, thereby reducing their environmental impact. Ideal for industrial use, they combine lightness, durability and clear vision thanks to their anti-fog and anti-scratch treatment.
Features:
These safety glasses stand out for their ergonomic design and adaptability to all face shapes thanks to their Flex 160° co-injected temples. They offer effective protection against impacts and splashes thanks to their lenses made of recycled polycarbonate. Their adjustable non-slip nose bridge ensures optimal retention, even during vigorous movements. They are available in several lens options to suit different work environments, thus guaranteeing a sharp, distortion-free vision.
Specifications:
- Lens material: recycled polycarbonate.
- Lens treatment: anti-fog and anti-scratch (PLATINUM).
- Lens thickness: 2.2 mm.
- Base: 8 (very curved).
- Frame material: recycled polycarbonate and TPR.
- Flex 160° co-injected temples for a perfect fit.
- Adjustable non-slip nose bridge.
- Weight: 25 g.
- Versions available: clear, smoke, cobalt flash.
- Carbon footprint reduced by 30 % compared to standard models.
- Recommended storage in a dry, clean environment.
Standards:
These protective glasses comply with the strictest safety standards. They meet the certifications EN166 (individual eye protection), EN170 (ultraviolet filters) for clear versions, and EN172 (solar filters for industrial use) for smoke versions. They also hold the CE certification, ensuring their compliance with Regulation (EU) 2016/425 on PPE.
Brand information:
Bollé Safety is a company specializing in the design of eye protection equipment. With more than 135 years of experience, it constantly innovates to offer solutions combining performance, comfort and safety. Its commitment to sustainability is reflected in the design of eco-responsible products that incorporate recycled materials to reduce their carbon footprint.
Features:
These safety glasses stand out for their ergonomic design and adaptability to all face shapes thanks to their Flex 160° co-injected temples. They offer effective protection against impacts and splashes thanks to their lenses made of recycled polycarbonate. Their adjustable non-slip nose bridge ensures optimal retention, even during vigorous movements. They are available in several lens options to suit different work environments, thus guaranteeing a sharp, distortion-free vision.
Specifications:
- Lens material: recycled polycarbonate.
- Lens treatment: anti-fog and anti-scratch (PLATINUM).
- Lens thickness: 2.2 mm.
- Base: 8 (very curved).
- Frame material: recycled polycarbonate and TPR.
- Flex 160° co-injected temples for a perfect fit.
- Adjustable non-slip nose bridge.
- Weight: 25 g.
- Versions available: clear, smoke, cobalt flash.
- Carbon footprint reduced by 30 % compared to standard models.
- Recommended storage in a dry, clean environment.
Standards:
These protective glasses comply with the strictest safety standards. They meet the certifications EN166 (individual eye protection), EN170 (ultraviolet filters) for clear versions, and EN172 (solar filters for industrial use) for smoke versions. They also hold the CE certification, ensuring their compliance with Regulation (EU) 2016/425 on PPE.
Brand information:
Bollé Safety is a company specializing in the design of eye protection equipment. With more than 135 years of experience, it constantly innovates to offer solutions combining performance, comfort and safety. Its commitment to sustainability is reflected in the design of eco-responsible products that incorporate recycled materials to reduce their carbon footprint.
Strengths
- Maximum protection against impacts and splashes.
- Exclusive PLATINUM anti-fog and anti-scratch treatment.
- Recycled materials for a reduced carbon footprint.
- Available in several lens tints to suit different environments.
- Adjustable nose bridge for optimal retention.
- Ideal for prolonged wear without discomfort.
- Sporty, modern design.
- Exclusive PLATINUM anti-fog and anti-scratch treatment.
- Recycled materials for a reduced carbon footprint.
- Available in several lens tints to suit different environments.
- Adjustable nose bridge for optimal retention.
- Ideal for prolonged wear without discomfort.
- Sporty, modern design.
Applications
The TRYON safety glasses are designed for use in a variety of professional environments. They are well suited to industrial sectors, construction, logistics, automotive and crafts. Their protection against UV and flying debris makes them ideal for outdoor workers or those exposed to intense light sources. They are also suitable for dusty environments or those exposed to risks of particle projection.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | blue |
| Ocular material | polycarbonate |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
- Usually arrives within 14 working days