GARRYSON PREMIUM FLAP DISC ZIR/GFB 115 X 22MM P40 GJBZ115040
Jumbo Abrasive Flap Discs
See technical informationReferences
ATA Garryson:GJBZ115040
Rubix:266311

Product details : GARRYSON PREMIUM FLAP DISC ZIR/GFB 115 X 22MM P40 GJBZ115040
A longer lasting quality flap disc with 60% more cloth than standard flap discs. Produces a consistent and excellent surface finish throughout its extended service life. The extra cloth creates a cushioned effect making it ideal for blending, contouring and finishing applications. Zirconium for fast stock removal and finishing steel, stainless steel, aluminium and many alloys.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Shape | round |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 5.07 excl. VAT
/ Each
£ 6.08 incl. VAT
- Usually arrives within 14 working days
