ROEBUCK 866867 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G40
DLPC Flap disc
See technical informationSee documentsReferences
Roebuck:866867
Rubix:216A6081
EAN:3660338209307

Documents
Product details : ROEBUCK 866867 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G40
CERAMIC flat fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLPC.125 - D.125 GR.40 FLAP DISC - CERAMIC - FLAT
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | steel/stainless steel |
| Shape | flat hub |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- In stock: Next day delivery
