References
Norton:78072726076
Rubix:234A3511
EAN:8013414838727

Product details : NORTON 78072726076 125MM P40 XTREME FLAP DISC
X-Treme is unique high performance Zirconium flap disc from Norton. Designed to grind faster and last longer, it is ideal for all heavy duty applications.
Flap Discs - Norton X-treme R860 - 125x22mm Gr40
Strengths
100% sharp NorZon grain for a faster cut from the very beginning. Lower disc wear for longer grinding time, without loss of cut throughout disc life.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Shape | conical |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- In stock: Next day delivery
