References
Stahlwille:05410042
Rubix:4527284
EAN:4018754127214



Documents
Product details : 3/4DR X 13/16 BIHEX SOCKET
SAE AS 954-E (test values), ASME B 107.1, AS-drive and HPQ-high performance steel up to and including SW 1 1/2\", chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x51 mm |
|---|---|
| Logistic Weight | 190 g |
| Square drive adapter | 3/4 '' |
| Diameter | 34.7 mm |
| Length | 51 mm |
| Square | 19.4 mm |
| Diameter (inch) | 13/16 '' |
| Finishing | chromed |
| Weight | 190 g |
Show UNSPSC/ECL@SS
£ 20.31 excl. VAT
/ Each
£ 24.37 incl. VAT
- Usually arrives within 14 working days
