Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 32MM E113471
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 32MM E113471
Socket Expert
References
expert:
E113471
rubix:
2014488
ean:
3258951134719
Technical specifications
Square drive adapter
3/4
''
Length
50
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 32MM E113471
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8900DZ-1.7/16 SOCKET 3/4
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 15MM E113495
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
FACOM 3/8SD BI-HEX DEEP SOCKET 13/16AF
FACOM R.6E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 6MM
STAHLWILLE 02010022 3/8 INCH DRIVE X 22MM SOCKET BI-HEX
GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM
STAHLWILLE 02010016 3/8 INCH DRIVE X 16MM SOCKET BI-HEX
BAHCO 7800SM-14 SOCKET 1/2
ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC
BAHCO A6700DZ-7/16 SOCKET 1/4 AEROSPACE
GEDORE 1.7/16AF3/4DRIMPSKT K 32 1.7/16AF
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
BAHCO A6700DZ-9/16 SOCKET 1/4 AEROSPACE
ROEBUCK 880272 1/2IN DRIVE HEX /6 POINT 7/8IN A/F SOCKETS