ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 30MM 840398
Interchangeable tips shore 80 d - security
See technical informationSee documentsReferences
Roebuck:840398
Rubix:209A7909
EAN:3660338058783

Documents
Product details : ROEBUCK INTERCHANGEABLE TIP SHORE 80 D-SECURITY DIAMETER 30MM 840398
Material: Very hard polyamide, wear resistant Shore 80 D
Technical specifications
Attributes
| Diameter | 30 mm |
|---|---|
| Colour | white |
| For model | security |
| Material | very hard polyamide |
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ Each
£ 9.62 incl. VAT
- Usually arrives within 14 working days
