Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ABRASIVE FILE BELT ALOX 13 X 455MM P60 PK25
ABRASIVE FILE BELT ALOX 13 X 455MM P60 PK25
Kingsport Abrasive File Belt
References
klingspor:
73099 PK25
rubix:
2584546
Technical specifications
Length
455
mm
Width
13
mm
Grain
60
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : ABRASIVE FILE BELT ALOX 13 X 455MM P60 PK25
Universal type for working on radiuses and contours with belt files in all areas of metalworking.
Strengths
Aluminium Oxide File belt
Flexible backing
Applications
Universal applications
Technical specifications
Attributes
Length
455
mm
Width
13
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.36
excl. VAT
/
Each
£
23.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 14619 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 120+
3M 7100176940 CUBITRON II CLOTH BELT 947A 10MM X 330MM 40 GRIT
3M 04239 PAPER ROLL 241UZ 115MMX50M P120
ROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50M
KLINGSPOR BLUE LINISH BLT 2646 26463
3M 7100329877 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 1320MM X 2150MM
BOSCH SANDING BELT 75 X 533MM PACK OF 3 2608606078
DREMEL SANDING MANDREL + BAND 407 615040732 60G
3M 65345 SCOTCH-BRITE SURFACE COND BELT 13MMX305MM A MED RED
ROEBUCK 77696087681 F2510 GENERAL PURPOSE NONWOVEN GREEN HAND PAD PK10
ROEBUCK WATERPROOF PAPER SHEETS P320 PACK OF 50
3M 7100329009 CUBITRON 3 CLOTH BELT 1184F, 36+, 75MM X 2500MM
3M 668438 CUBITRON II CLOTH BELT 947A, 100 MM X 289 MM, 80+
NORTON 66261144369 SG BELT 10 X 330 R929 A/O CERAMIC P60
ROEBUCK TW230280150 GARNET PAPER SHEET P150 SINGLE