KLINGSPOR 26463 CS411X CLOTH BELT, 100 X 2000 MM GRIT 36 F4G
CS 411 X fabric belt
See technical informationReferences
Klingspor:26463
Rubix:115A2289
Product details : KLINGSPOR 26463 CS411X CLOTH BELT, 100 X 2000 MM GRIT 36 F4G
Synthetic resin binder. Zircon corundum grain. Tight powdering. X-toilet support.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 100 mm |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 15.60 excl. VAT
/ Each
£ 18.72 incl. VAT
- Usually arrives within 14 working days
