Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK WATERPROOF PAPER SHEETS P320 PACK OF 50
ROEBUCK WATERPROOF PAPER SHEETS P320 PACK OF 50
Endless abrasive belt Unbranded
References
unbranded:
306114
rubix:
2578315
Technical specifications
Length
280
mm
Grain
320
Product details
Technical specifications
Product details : ROEBUCK WATERPROOF PAPER SHEETS P320 PACK OF 50
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
Technical specifications
Attributes
Length
280
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.72
excl. VAT
/
Each
£
17.66
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
3M 101604 CUBITRON II CLOTH BELT 947A 19MMX457MM 60+
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
ROEBUCK 306151 EMERY ROLL 40MM X 50M X P100 50M
ROEBUCK 886447 ZIRCONIUM FILE BELT 20 X 520 MM G80
3M 408790 BELT 237AA A030 75 X 2000
ROEBUCK 313455 ALUMINIUM OXIDE ROLLS G320 38MM X 50M
ROEBUCK 306 112-SINGLE WATERPROOF PAPER SHEETS P240 SINGLE INVEND ITEM
3M 23086 CUBITRON II BELT 784F 36+ 220 X 2000 MM
NORTON 63642546214 NARROW BELTS R822-100X920#80
MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5
ROEBUCK TW230280240 GARNET PAPER SHEET P240 SINGLE
3M 7100329009 CUBITRON 3 CLOTH BELT 1184F, 36+, 75MM X 2500MM
3M 27081 994F 36+ 50 X 3500 MM
ROEBUCK GFBZ100060 28030 FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G60
DEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZ