Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
BOSCH SANDING BELT 75 X 533MM PACK OF 3 2608606078
BOSCH SANDING BELT 75 X 533MM PACK OF 3 2608606078
Abrasive belts, set of 3
References
bosch:
2608606078
rubix:
1243503
manufacturer :
2 608 606 078
Technical specifications
Length
533
mm
Width
75
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : BOSCH SANDING BELT 75 X 533MM PACK OF 3 2608606078
Band size,
Width mm: 75
Band size,
Length mm: 533
Grain: 60; 80; 100
Technical specifications
Attributes
Logistic Weight
90
g
Packaged dimensions (D x W x H)
260
x
85
x
50
mm
Package weight
80
g
Length
533
mm
Width
75
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.28
excl. VAT
/
Each
£
8.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 13928 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 457MM
Endless abrasive belt Flexovit 63642586008
3M 7100329043 3 CLOTH BELT 1184F, 36+ YF WEIGHT, 150 MM X 2000MM
3M 631643 984F 80+ 20 X 520
3M 16680 CUBITRON II BELT 984F 80+ 100 X 9000 MM
3M 546451 SCOTCHBRITE SC-BS 13 MM X 520 MM A MED RED
3M A01649 HOOKIT PAPER DISC 245 152 MM NO HOLE P40 PK50
NORTON 63642539008 NARROW BELTS R822-150X2000#36
3M 23086 CUBITRON II BELT 784F 36+ 220 X 2000 MM
3M 19266 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 120+
ROEBUCK C82423028060 RESIN PAPER SHEETS GRADE P60 PACK OF 50
ROEBUCK ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 60 GRADE
ROEBUCK GS6020060 ABRASIVE FLAP WHEEL 60 X 20 X 6 MM 60 GRADE
DEWALT ABRASIVE BELT 75 X 457MM 60G PACK OF 3 DT3641-QZ
MAKITA P-43343 ABRASIVE BELT 13X533 80G 9031