KLINGSPOR 147103 PS33CK SELF-FASTENING STRIP 100X115MM P120 NH PK100
PS 33 CK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:147103
Rubix:416A2535
EAN:4014855062362

Product details : KLINGSPOR 147103 PS33CK SELF-FASTENING STRIP 100X115MM P120 NH PK100
PS 33 CK strips self-fastening, 100 x 115 mm grit 120 no hole
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 115 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
- Usually arrives within 14 working days