References
Draper:42109
Rubix:382A2706
Manufacturer :42109
EAN:5059482005312

Product details : DRAPER 42109 DETAIL SANDING SHEET 120G
For Draper and other manufacturers mouse detail sanders. Premium quality aluminium oxide which is resin bonded providing improved grain adhesion. The sheets are long lasting and anti-static. Heavy-Duty backing paper makes the sanding sheet more durable. Hook and loop backed with five 8mm pre-punched holes to improve dust extraction. Size 140 mm.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | detail sanding sheet with hook and loop (ssd2), resin bonded aluminium oxide abrasive. |
| Backing material | e-weight backing paper (hook & loop). |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
