ROEBUCK 866883 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G80
Abrasive sheets
See technical informationSee documentsReferences
Roebuck:866883
Rubix:216A6111
EAN:3660338209444
Documents
Product details : ROEBUCK 866883 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G80
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33C/80/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 0.72 excl. VAT
/ Each
£ 0.86 incl. VAT
- In stock: Next day delivery

