References
Klingspor:13145
Rubix:247A2845
EAN:4014855015542

Product details : KLINGSPOR 13145 XBR 80X30X6MM P150 KM613 SMALL MOP
Strengths
Constant cutting rate. Suitable for hard-to-reach areas.
Technical specifications
Attributes
| Grain | 150 |
|---|---|
| Outer diameter | 80 mm |
| Length | 30 mm |
| Reaming diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 7.29 excl. VAT
/ Each
£ 8.75 incl. VAT
- Usually arrives within 14 working days