Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
Web Spindle Mop
References
klingspor:
258921
rubix:
255A7497
ean:
4014855090013
Technical specifications
Outer diameter
60
mm
Length
30
mm
Grain
Medium
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
Even finish throughout the entire service life - Optimal tool with high quality non-woven flaps for creating a matt or satin finish.
Applications
Industry;Apparatus and Container Manufacturing
Technical specifications
Attributes
Outer diameter
60
mm
Length
30
mm
Grain
Medium
Reaming diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.72
excl. VAT
/
Each
£
24.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44404126 FAN GRINDER F 4015/6 A120
KLINGSPOR 258918 XBR 50X30X6MM P0 NFS600 SMALL MOP
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
KLINGSPOR 258944 NCS600 80X50X6X60 GRIT ABRASIVE MOP
KLINGSPOR KM61325X15X6 SMALL ABRASIVE MOP 25 X 15 X 6 P240
KLINGSPOR 12847 KM613 ABRASIVE MOP 30X15X6MM GRAIN 120
PFERD 44408066 FAN GRINDER F 4020/6 A 60
KLINGSPOR 13108 KM613 ABRASIVE MOP 80X15X6MM GRAIN 120
PFERD 44411086 FAN GRINDER F 3030/6 A 80
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
KLINGSPOR 61319 KM 613 SMALL ABRASIVE MOP 50X30X6MM 80 GRAIN
GARRYSON 50X50FINTFINISHWHEEL 086512
KLINGSPOR 13111 XBR 80X15X6MM P240 KM613 SMALL MOP
KLINGSPOR 12105 SM611 309X165X50X43.1 40G