3M 09701 SCOTCH-BRITE ROLOC CUT POLISH BRUSH PF-ZR 63MMX32MM A MED


Scotch-Brite™ Roloc™ Cut and Polish Flap Brush

References
3m:09701
rubix:269782
manufacturer :7000077933
brand logo
brand logo
Technical specifications
Outer diameter63 mm
Length32 mm
GrainMedium
See all Specifications

Product details : 3M 09701 SCOTCH-BRITE ROLOC CUT POLISH BRUSH PF-ZR 63MMX32MM A MED


Use Scotch-Brite™ Roloc™ Cut and Polish Flap Brush for deburring, blending and finishing a variety of substrates in woodworking and metalworking. We make our brushes with aluminium oxide mineral, a sharp cutting and durable abrasive which continually self-fractures during use to expose fresh cutting edges and provide a smooth consistent finish – unlike traditional abrasives, such as garnet, which quickly wear down with use. This high cut-rate, hardness, strength, and low heat retention makes aluminium oxide mineral ideal for sanding and finishing applications. It can be used on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite Roloc Cut and Polish Flap Brushes are engineered to conform to the substrate, so they are a good option for working inside diameters and for blending surface imperfections. The open, flexible flap construction makes the brush soft and pliable and helps to produce uniform finishes. Our brushes give a smooth consistent finish, without the risk of overworking or damaging the part.
Scotch-Brite™ Roloc™ Cut and Polish Flap Brush uses tough durable aluminium oxide mineral and our unique non-woven web design of blended synthetic fibres and abrasive particles in a conformable, three-dimensional material. These brushes provide a smooth and polished finish.

Strengths

Aluminum oxide mineral easily removes surface imperfections, helping to cut faster;Easy abrasive wheel attachment;Heavy-duty design prolongs service life;Load resistant open web helps produce a consistent finish;Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Applications

Use for deburring, blending and finishing many substrates in woodworking and metalworking

Technical specifications


Attributes
Packaged dimensions (D x W x H)94x146x211 mm
Package weight638 g
Outer diameter63 mm
Length32 mm
GrainMedium
32 mm
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • In stock: Next day delivery