KLINGSPOR 221596 SM611W ABRASIVE MOP WHEEL 165X25X25.4 MM GRIT 60 PK5
SM 611 W Abrasive mop
See technical informationReferences
Klingspor:221596
Rubix:416A2652
EAN:4014855118489

Product details : KLINGSPOR 221596 SM611W ABRASIVE MOP WHEEL 165X25X25.4 MM GRIT 60 PK5
SM 611 W abrasive mop wheel LS 309 X, 165 x 25 x 25.4 mm grit 60
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Outer diameter | 165 mm |
| Length | 165 mm |
| Use | for paint, varnish, filling compound, wood, plastic, and metals. provides an even/uniform scratch pattern and adapts optimally to the workpiece contour (universal use on all materials). |
| Reaming diameter | 25.4 mm |
| Max speed | 5800 rpm |
| Material | cloth / tissue tape |
| Shaft diameter | 25.4 mm |
| Abrasive Material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 94.63 excl. VAT
/ Each
£ 113.56 incl. VAT
- Usually arrives within 14 working days