KLINGSPOR 284746 KM613 SMALL SPINDLE MOP 20 X 6 MM GRIT 120 PK25
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:284746
Rubix:416A2908
EAN:4014855111893

Product details : KLINGSPOR 284746 KM613 SMALL SPINDLE MOP 20 X 6 MM GRIT 120 PK25
KM 613 small abrasive mop, 20 x 20 x 6 mm grit 120
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 120 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | spindle-mounted core (spindle-mounted flapwheel) |
Show UNSPSC/ECL@SS
£ 70.42 excl. VAT
/ Each
£ 84.50 incl. VAT
- Usually arrives within 14 working days