Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK 886345 NON WOVEN FLAP WHEEL 80 X 50 MM 100G
ROEBUCK 886345 NON WOVEN FLAP WHEEL 80 X 50 MM 100G
Non Woven flap wheel
References
roebuck:
886345
rubix:
222A5061
ean:
3660338397783
Technical specifications
Diameter
80
mm
Thickness
50
mm
Grain
100
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886345 NON WOVEN FLAP WHEEL 80 X 50 MM 100G
Fine Non Woven flap wheel
Strengths
Open mesh construction resists clogging. Delivers a consistent & uniform finish with no risk of gouging.
Applications
Metals, wood, composite and plastics
Technical specifications
Attributes
Diameter
80
mm
Thickness
50
mm
Grain
100
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.62
excl. VAT
/
Each
£
27.14
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
GARRYSON 60X30MMFLPWHEEL80G GS6030080
GARRYSON 75X50CFINISHINGWHEEL 086015
3M 64510 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P120
ROEBUCK 6842964 FLAP WHEEL 40 X 30 MM 60G
3M 64508 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P60
3M 64480 FLAP WHEEL 339 30MMX10MM P180
3M 64515 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P40
ROEBUCK 886430 FLAP WHEEL 60 X 30 MM 60G
NORTON BLAZE RAPID STRIP DISC 150 X 13 X 8MM SPINDLE 66623334482
NORTON 66261032165 FLAP WHEELS F2528 A/O 40X20X6MM VERY FINE PK10
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 120 GRIT 6MM SHANK GSM2525120
NORTON 80X30X6MM 40G FLPWHL 69957360911
3M 64523 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P80
3M 64502 SHAFT MOUNTED FLAP WHEEL 339 50 X 20 X 6MM P120
ROEBUCK 886425 FLAP WHEEL 30 X 15 MM 80G