Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60G
ROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60G
Flap Wheel
References
roebuck:
6842976
rubix:
222A5044
ean:
3660338399435
Technical specifications
Diameter
50
mm
Thickness
20
mm
Grain
60
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
Diameter
50
mm
Thickness
20
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
GARRYSON 60X30MMFLPWHEEL80G GS6030080
NO WOVEN FLAP WHEEL 30X20 F2405 FWS 6MM
NORTON 63642571113 NEX 3SF UNITISED WHEEL 75 X 6 X 6MM
GARRYSON 38X25MMFINE WHEEL 86502
ROEBUCK 6842984 FLAP WHEEL 60 X 15 MM 60G
3M 64500 FLAP WHEEL 339 50MMX20MM P60 PK10
NORTON 66254414832 VORTEX UNIFIED WHEEL 75 X 6 X 6.35 GRADE : 5-AM
NORTON 40X15X6 80G FLAPW 63642533098
3M 64516 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P60
NORTON 80X30X6 80G FLAPW 63642533096
3M 64525 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P150
GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 120 GRIT 6MM SHANK GSM2010120
PFERD FLS 5030/6 H 44385031 FELT FLAP WHEEL FLS 50 X 30 X 6 MM HARD
NORTON 66261032160 NO WOVEN FLAP WHEEL 30X20 F2405 FWS 6MM PK 10
NORTON 63642531870 FLWFWS50X207PLUSNORP606MMSK