Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
ROEBUCK 6842980 FLAP WHEEL 50 X 30 MM 60G
ROEBUCK 6842980 FLAP WHEEL 50 X 30 MM 60G
Flap Wheel
References
roebuck:
6842980
rubix:
222A5045
ean:
3660338399442
Technical specifications
Diameter
50
mm
Thickness
30
mm
Grain
60
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6842980 FLAP WHEEL 50 X 30 MM 60G
AOX Flap wheel
Strengths
New generation of premium aluminium oxide grain, designed for multi-purpose applications, achieves an aggressive cut yet good finish on steel and stainless steel.
Applications
Steel and Stainless steel
Technical specifications
Attributes
Diameter
50
mm
Thickness
30
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.47
excl. VAT
/
Each
£
4.16
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK 886345 NON WOVEN FLAP WHEEL 80 X 50 MM 100G
3M 64486 SHAFT MOUNTED FLAP WHEEL 339 40MMX20MMX6MM P40
NORTON 40X15X6 80G FLAPW 63642533098
3M 64483 FLAP WHEEL 339 30MMX15MM P60
GARRYSON 30X15 FLAPWHEEL 40G S3015L040
NORTON 66261093448 UNW STD 3X1/8X1/4 U2305 NOR VTME5 BF+ PK40
NORTON 63642513148 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#60
NORTON 66261053048 NORTON BEARTEX SP.MOUNTED FLAP WHEEL
GARRYSON MINIATURE FLAP WHEEL 20 X 20MM 80 GRIT 6MM SHANK GSM2020080
3M 64479 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P150
NORTON 63642531863 50X30X6MM P120 R207 FLAP WHEEL
ROEBUCK 886344 NON WOVEN FLAP WHEEL 80 X 50 MM 60G
3M 07217 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM A VFN
3M 64488 FLAP WHEEL 339 40MMX20MM P80
PFERD 44384020 FELT FLAP WHEEL FLS 40 X 20 X 6 MM SOFT