• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive wheels on rod
  6. Flapwheel on rod
  7. GARRYSON 60X30MMFLPWHEEL80G GS6030080

GARRYSON 60X30MMFLPWHEEL80G GS6030080

Flapwheel on rod ATA Garryson

See technical information

References

ATA Garryson:GS6030080
Rubix:124A8887
brand logo
brand logo

Technical specifications

Grain80

Product details : GARRYSON 60X30MMFLPWHEEL80G GS6030080


Technical specifications


Attributes
Grain80
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60GNORTON 66261032165 FLAP WHEELS F2528 A/O 40X20X6MM VERY FINE PK10SHAFT MOUNTED FLAP/WHEEL 50X25 60GROEBUCK 886341 NON WOVEN FLAP WHEEL 60 X 30 MM 60G3M 64524 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P120NORTON 63642531863 50X30X6MM P120 R207 FLAP WHEELNORTON 63642546768 40X20 R207PLUS NOR P80 6MMSKKLINGSPOR 13178 KM613 SMALL SPINDLE MOP 80 X 50 6 MM GRIT PK10GARRYSON MINIATURE FLAP WHEEL 20 X 10MM 120 GRIT 6MM SHANK GSM20101203M 07217 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM A VFNKLINGSPOR 258928 NFS600 FINISHING MOP 80 X 50 6 MM VERY FINE PK10ROEBUCK 886424 FLAP WHEEL 30 X 15 MM 60G3M 64525 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P150KLINGSPOR 284733 KM613 SMALL SPINDLE MOP 20 X 10 6 MM GRIT 180 PK25KLINGSPOR 327997 KM613 SMALL SPINDLE MOP 10 X 3 MM GRIT 180 PK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap