KLINGSPOR 13126 KM613 SMALL SPINDLE MOP 80 X 20 6 MM GRIT 120 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13126
Rubix:417A0883
EAN:4014855015443

Product details : KLINGSPOR 13126 KM613 SMALL SPINDLE MOP 80 X 20 6 MM GRIT 120 PK10
KM 613 small abrasive mop, 80 x 20 x 6 mm grit 120
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 120 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard 6 mm shaft for collets (mounted flap wheel) |
Show UNSPSC/ECL@SS
£ 50.34 excl. VAT
/ Each
£ 60.41 incl. VAT
- Delivery usually within ( 5 ) days