KLINGSPOR 12967 KM613 SMALL SPINDLE MOP 50 X 10 6 MM GRIT 240 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:12967
Rubix:416A2355
EAN:4014855016365

Product details : KLINGSPOR 12967 KM613 SMALL SPINDLE MOP 50 X 10 6 MM GRIT 240 PK10
KM 613 small abrasive mop, 50 x 10 x 6 mm grit 240
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Thickness | 10 mm |
| Grain | 240 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | shaft-mounted (standard shaft for collet mounting) |
Show UNSPSC/ECL@SS
£ 30.66 excl. VAT
/ Each
£ 36.79 incl. VAT
- Usually arrives within 14 working days