KLINGSPOR 13180 KM613 SMALL SPINDLE MOP 80 X 50 6 MM GRIT 120 PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13180
Rubix:417A0891
EAN:4014855015719

Product details : KLINGSPOR 13180 KM613 SMALL SPINDLE MOP 80 X 50 6 MM GRIT 120 PK10
KM 613 small abrasive mop, 80 x 50 x 6 mm grit 120
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 50 mm |
| Grain | 120 |
| Application | metals |
| Max speed | 32 m/s |
| Mounting typ | mounted flap wheel on a standard 6 mm shaft for use in collets (km 613 spindle/rod-mounted) |
Show UNSPSC/ECL@SS
£ 88.83 excl. VAT
/ Each
£ 106.60 incl. VAT
- Delivery usually within ( 5 ) days