KLINGSPOR 253624 KM615 SMALL SPINDLE MOP 80 X 40 6 MM GRIT PK10
KM 615 Small abrasive mop
See technical informationReferences
Klingspor:253624
Rubix:416A2764
EAN:4014855076925

Product details : KLINGSPOR 253624 KM615 SMALL SPINDLE MOP 80 X 40 6 MM GRIT PK10
KM 615 small abrasive mop multibond, 80 x 40 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 40 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | 6 mm shaft (for straight grinder, drill or flexible shaft) |
Show UNSPSC/ECL@SS
£ 91.83 excl. VAT
/ Each
£ 110.20 incl. VAT
- Usually arrives within 14 working days