Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
NORTON 63642539938 40X20X6MM P40 R207 FLAP WHEEL
NORTON 63642539938 40X20X6MM P40 R207 FLAP WHEEL
Norton-BDX stem-mounted flap wheels
References
norton:
63642539938
rubix:
234A3538
ean:
3157620331100
Technical specifications
Diameter
150
mm
Thickness
20
mm
Grain
40
Product details
Technical specifications
Product details : NORTON 63642539938 40X20X6MM P40 R207 FLAP WHEEL
Flap Wheel - Norton BDX - 40x20mm x6mm SK(C) Gr40
Strengths
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Technical specifications
Attributes
Diameter
150
mm
Thickness
20
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
GARRYSON 75X50CFINISHINGWHEEL 086015
3M 12630 SHAFT MOUNTED FLAP BRUSH PF-ZS 100MMX45MMX6MM
3M 64510 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P120
ROEBUCK 886345 NON WOVEN FLAP WHEEL 80 X 50 MM 100G
GARRYSON 30X15 FLAPWHEEL 120G S3015L120
NORTON 63642536737 SPINDLE FLAP WHEELS BDX-60X30X6MM SK(C)#40
3M 07211 SCOTCH-BRITE SHAFT MOUNTED FLAP BRUSH 75MMX45MMX6MM TYPE A
3M 64512 SHAFT MOUNTED FLAP WHEEL 339 60MMX30MMX6MM P180
3M 64505 SHAFT MOUNTED FLAP WHEEL 339 60 X 15 X 6MM P80
3M 64504 SHAFT MOUNTED FLAP WHEEL 339 60 X 15 X 6MM P60
3M 64516 SHAFT MOUNTED FLAP WHEEL 339 80 X 30 X 6MM P60
NORTON 63642546771 40X20X6MM P60 R207 FLAP WHEEL
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 120 GRIT 6MM SHANK GSM2525120
3M 17185 SCOTCH-BRITE ROLOC UNITI WHEEL XL-DR 50MMX6MM 2A MED
NORTON 63642561879 50X30X6MM P80 R207 FLAP WHEEL