3M 12630 SHAFT MOUNTED FLAP BRUSH PF-ZS 100MMX45MMX6MM


Scotch-Brite™ Shaft Mounted Flap Brush

References
3m:12630
rubix:395A4400
manufacturer :7000077938
ean:04046719750689
brand logo
video-play-icon.png
brand logo
Technical specifications
Diameter100 mm
Thickness45 mm
GrainCoarse
See all Specifications

Product details : 3M 12630 SHAFT MOUNTED FLAP BRUSH PF-ZS 100MMX45MMX6MM


Use Scotch-Brite™ Shaft Mounted Flap Brush to give a fine uniform finish to a variety of metal work pieces, without leaving chatter marks. The fine, matt scratch pattern offered by our shaft mounted flap brushes results in a finer finish compared to a combi wheel.
Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle.

Strengths

Fine, matt scratch pattern;No chatter marks;Light deburring;Suitable for light deburring

Applications

Give a fine uniform finish to a variety of metal work pieces

Technical specifications


Attributes
Package weight205 g
Diameter100 mm
Thickness45 mm
GrainCoarse
Rod diameter6 mm
45 mm
Show UNSPSC/ECL@SS
£ 25.03 excl. VAT
/ Each
£ 30.04 incl. VAT
  • Usually arrives within 14 working days